191236.00
Description
191236.00 SPECIAL VOLTAGE MOTOR ; 1HP 3450RPM 56H TEFC/575V 3PH 60HZ
Part # 19123600
BDI # 17099227
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 1 Ampere | 2 Poles
Mounting Method:
Rigid
35P321Z416G1
Description
35P321Z416G1 DC MOTOR ; 1HP 3450RPM DC 56C 3535D TEFC F1 N
Part # 35P321Z416G1
BDI # 21782640
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.44
Current:
DC
Voltage:
125
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
F1 Face