D5060R-BV
Description
D5060R-BV SHUNT WOUND DC MOTOR ; 60HP 1750RPM DC 2512ATZ DPG-FV
Part # D5060R-BV
BDI # 126464
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
2.124
Sync RPM:
1750
Shaft Diameter - Millimeter:
53.95
Overall Length - Inch:
34.69
Current:
DC
Inch - Metric:
Inch
Horse Power:
60HP
Base to Center Height - Millimeter:
158.75
Mounting Method:
Rigid | F1 Face
Features
Enclosure:
DPG
Shaft Diameter - Inch:
2.374
Sync RPM:
1750
Shaft Diameter - Millimeter:
60.3
Overall Length - Inch:
39.62
Current:
DC
Inch - Metric:
Inch
Horse Power:
60HP
Base to Center Height - Millimeter:
177.8
Mounting Method:
Rigid | F2 Face
D5060RS-BV
Description
D5060RS-BV SHUNT WOUND DC MOTOR ; 60HP 1750RPM DC 2812ATZ DPG-FV
Part # D5060RS-BV
BDI # 126465
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
2.374
Sync RPM:
1750
Shaft Diameter - Millimeter:
60.3
Overall Length - Inch:
37.38
Current:
DC
Inch - Metric:
Inch
Horse Power:
60HP
Base to Center Height - Millimeter:
177.8
Mounting Method:
Rigid | F2 Face
D2060P2-BV
Description
D2060P2-BV MOTOR, 0366AT 60HP 1750RPM 240 150 DPBV F1 (SMARTCATALOG)
Part # D2060P2-BV
BDI # 26362906
Features
Enclosure:
DPBV
Shaft Diameter - Inch:
2.375
Sync RPM:
1750
Shaft Diameter - Millimeter:
60.325
Overall Length - Inch:
35.13
Current:
DC
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
SCR Drive
Mounting Method:
Rigid | F1 Face