108373.00
Description
108373.00 IEC DC MOTOR ; 1.1KW 1-1/2HP3000RPM 80 IP54 180V
Part # 108373.00
BDI # 20180490
Features
Enclosure:
TEFC | IP54
Shaft Diameter - Inch:
0.748
Sync RPM:
3000
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
15.15
Current:
DC
Inch - Metric:
Metric
Horse Power:
1-1/2HP
Other Features:
Current Rating 9.3 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method:
B14 Face
108456.00
Description
108456.00 IEC DC MOTOR ; 75KW-1HP 3000RPM 80 IP54 24V
Part # 108456.00
BDI # 20181410
Features
Enclosure:
TEFC | IP54
Shaft Diameter - Inch:
0.748
Sync RPM:
3000
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
13.65
Current:
DC
Inch - Metric:
Metric
Horse Power:
1HP
Other Features:
Current Rating 40 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method:
B14 Face
M1130143.00
Description
M1130143.00 METRIC DC MOTOR ; 1/3HP 3000 RPM 63 TEFC IP54
Part # M1130143.00
BDI # 20181026
Features
Enclosure:
TEFC | IP54
Shaft Diameter - Inch:
0.433
Sync RPM:
3000
Shaft Diameter - Millimeter:
11
Overall Length - Inch:
9.5
Current:
DC
Inch - Metric:
Metric
Horse Power:
1/3HP
Other Features:
Current Rating 2.4 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method:
B14 Face
M1130142.00
Description
M1130142.00 METRIC DC MOTOR ; 18KW-1/4HP 3000RPM 63D IP54 180V
Part # M1130142.00
BDI # 557492
Features
Enclosure:
TENV | IP54
Shaft Diameter - Inch:
0.433
Sync RPM:
3000
Shaft Diameter - Millimeter:
11
Overall Length - Inch:
8.78
Current:
DC
Inch - Metric:
Metric
Horse Power:
1/4HP
Other Features:
Current Rating 1.7 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method:
B14 Face
M1130141.00
Description
M1130141.00 DC GEARMOTOR ; 12KW-1/6HP 3000RPM 56D IP54 180V
Part # M1130141.00
BDI # 20180864
Features
Enclosure:
TENV | IP54
Shaft Diameter - Inch:
0.354
Sync RPM:
3000
Shaft Diameter - Millimeter:
9
Overall Length - Inch:
7.54
Current:
DC
Inch - Metric:
Metric
Horse Power:
1/6HP
Other Features:
Current Rating 1.2 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method:
B14 Face