Page 1 of 4

Next

Compare
M1130138.00

COMPARE

M1130138.00

Description
M1130138.00 DC GEARMOTOR ; 12KW-1/6HP 1800RPM 63D IP54 180V

LEESON

Part # M1130138.00

BDI # 20180863

Features

Enclosure: TEFC | IP54
Shaft Diameter - Inch: 0.433
Sync RPM: 1800
Shaft Diameter - Millimeter: 11
Overall Length - Inch: 8.3

Current: DC
Inch - Metric: Metric
Horse Power: 1/6HP
Other Features: Current Rating 1.3 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method: B14 Face

Price Inventory : Available to order
Loading Price
QTY
118008.00

COMPARE

118008.00

Description
118008.00 METRIC MOTOR ; 1.5KW-2HP 1800RPM 90L IP54 180V

LEESON

Part # 118008.00

BDI # 555203

Features

Enclosure: TEFC | IP54
Shaft Diameter - Inch: 0.945
Sync RPM: 1800
Shaft Diameter - Millimeter: 24
Overall Length - Inch: 20.47

Current: DC
Inch - Metric: Metric
Horse Power: 2HP
Other Features: Current Rating 13.8 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method: B14 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

34-6705-3673

Description
34-6705-3673 DC MOTOR ; .33HP 1750RPM DC D71C 3413P TEFC B14 N

BALDOR-RELIANCE

Part # 34-6705-3673

BDI # 20176694

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.551
Sync RPM: 1750
Shaft Diameter - Millimeter: 13.995
Overall Length - Inch: 11.5

Current: DC
Voltage: 90
Inch - Metric: Inch
Horse Power: 0.33HP
Mounting Method: B14 Face

Price Inventory : Available to order
Loading Price
QTY
MVM3461C

COMPARE

MVM3461C

Description
MVM3461C IEC FRAME MOTOR ; .37KW 1725RPM 3PH 60HZ D71C 3320M TEFC

BALDOR-RELIANCE

Part # MVM3461C

BDI # 130153

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.551
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 14

Overall Length - Inch: 10.74
Current: AC
Inch - Metric: Metric
Horse Power: 1/2HP
Mounting Method: B14 Face

Price Inventory : Available to order
Loading Price
QTY
34-6549-3662G1

COMPARE

34-6549-3662G1

Description
34-6549-3662G1 DC MOTOR ; .56 KWHP 1750RPM DC D80C 3428P TEFC B14

BALDOR-RELIANCE

Part # 34-6549-3662G1

BDI # 20104228

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.748
Sync RPM: 1750
Shaft Diameter - Millimeter: 18.999
Overall Length - Inch: 13.55

Current: DC
Voltage: 90
Inch - Metric: Inch
Horse Power: 3-3/4HP
Mounting Method: B14 Face

Price Inventory : Available to order
Loading Price
QTY