VP3458-14
Description
VP3458-14 DC MOTOR ; 1HP/.75KW/3000RPM/TEFC/34-6243Z145
Part # VP3458-14
BDI # 131354
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.748
Sync RPM:
3000
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
14.35
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
SCR Drive
Mounting Method:
B14 Face | Rigid
VP3428-14
Description
VP3428-14 DC MOTOR ; .37KW/.5HP/3000RPM/TEFC/IEC/71C MOTOR
Part # VP3428-14
BDI # 131346
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.551
Sync RPM:
3000
Shaft Diameter - Millimeter:
14
Overall Length - Inch:
12.27
Current:
DC
Inch - Metric:
Metric
Horse Power:
1/2HP
Other Features:
SCR Drive
Mounting Method:
B14 Face | Rigid
VP3439-14
Description
VP3439-14 DC MOTOR ; .75HP/.56KW/3000RPM/TEFC/D80C MOTOR
Part # VP3439-14
BDI # 131350
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.748
Sync RPM:
3000
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
14.35
Current:
DC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
SCR Drive
Mounting Method:
B14 Face | Rigid
VP3468-14
Description
VP3468-14 DC MOTOR ; 1.5HP/1.1KW/3000RPM/TEFC 34-6243Z178
Part # VP3468-14
BDI # 131356
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.748
Sync RPM:
3000
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
15.2
Current:
DC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
SCR Drive
Mounting Method:
B14 Face | Rigid
VP3588-14
Description
VP3588-14 IEC METRIC MOTOR ; 2HP 3000RPM TEFC D90C MOTOR
Part # VP3588-14
BDI # 131362
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.945
Sync RPM:
3000
Shaft Diameter - Millimeter:
24
Overall Length - Inch:
17.83
Current:
DC
Inch - Metric:
Metric
Horse Power:
2HP
Other Features:
SCR Drive
Mounting Method:
B14 Face | Rigid