T21S5013
Description
T21S5013 DC MOTOR ; 7.5 3500 TEFC SC2113 BUFFALOPUMP
Part # T21S5013
BDI # 21822010
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3500
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
36.33
Current:
DC
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Base to Center Height - Millimeter:
133.35
Mounting Method:
W6 Face
T25S5011
Description
T25S5011 PUMP MOTOR ; SC2512 TEFC 15HP 3500 BUFFALO PUMP
Part # T25S5011
BDI # 21822024
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
3500
Shaft Diameter - Millimeter:
53.975
Overall Length - Inch:
44.44
Current:
DC
Inch - Metric:
Inch
Horse Power:
15HP
Base to Center Height - Millimeter:
158.75
Mounting Method:
W6 Face