5KCR48WN0566Y
Description
5KCR48WN0566Y GP AC MOTOR ; 11/2HP 1725 TEFC 56H 1PH 115/208230V
Part # C659
BDI # 17090105
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 14.5 Ampere | 4 Poles
Mounting Method:
Rigid
5KC49PN0155
Description
5KC49PN0155 GP AC MOTOR ; 1HP 1800RPM DP 56 FRAME 160/115/208230
Part # C235
BDI # 27633186
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.63
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
16.002
Overall Length - Inch:
7.15
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 13.6 Ampere | 4 Poles
Mounting Method:
Resilient
116485.00
Description
116485.00 GENERAL PURPOSE MOTOR ; 1/3HP 1725RPM 56 TEFC /V 1PH
Part # 11648500
BDI # 20181960
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 6.4/3.4-3.2 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid
113700.00
Description
113700.00 GENERAL PURPOSE AC MOTOR ; 1-1/2HP 1725RPM 115/208-230V 1PH 60HZ
Part # 113700.00
BDI # 554704
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.84
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
C-Face | Foot Mounted
5KC46LN0153
Description
5KC46LN0153 GENERAL PURPOSE MOTOR ; 3/4HP 1800RPM DP 56H 1/60/115/208-230V
Part # C175
BDI # 17089920
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 13.2 Ampere | 4 Poles
Mounting Method:
Foot Mounted