Page 1 of 94

Next

Compare
G829;056T17G5315

COMPARE

G829;056T17G5315

Description
G829 ; 056T17G5315 EP AC MOTOR ; 1/2HP 1800RPM EPFC 56C 3/60/208-230/460V

LEESON

Part # G829

BDI # 20181753

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 13.94
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 2.3-2.4/1.2 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : In stock
Request A Price QTY
1MB21212AB214AG3

COMPARE

1MB21212AB214AG3

Description
1MB21212AB214AG3 3PH AC MOTOR ; 10HP 1800RPM 215T TEFC XP

ABB NEMA

Part # 1MB21212AB214AG3

BDI # 21456821

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : In stock
Request A Price QTY
1MB21213AB216AG3

COMPARE

1MB21213AB216AG3

Description
1MB21213AB216AG3 LOW-VOLTAGE AC MOTOR ; 230/460V 50HP NEMA 3PH SQUIRRE XP100

ABB NEMA

Part # 1MB21213AB216AG3

BDI # 22478427

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : In stock
Request A Price QTY
1MB21211AB416LG3

COMPARE

1MB21211AB416LG3

Description
1MB21211AB416LG3 AC MOTOR ; 2HP 1800RPM XP100 230/460V 145TCV

ABB NEMA

Part # 1MB21211AB416LG3

BDI # 22595203

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 15.27
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method: C-Face

Price Inventory : In stock
Request A Price QTY
116190.00

COMPARE

116190.00

Description
116190.00 EXPLOSION PROOF AC MOTOR ; 1/2HP 1800RPM THREE PHASE 56C XPFC

LEESON

Part # 116190.00

BDI # 555039

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 2.3-2.4/1.2 Ampere | 4 Poles
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Request A Price QTY