VFS2120-5DZ-02T
Description
VFS2120-5DZ-02T ; VALVE SGL SOLENOID
Part # VFS2120-5DZ-02T
BDI # 17871382
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.9/0.85 Cv Factor | Air - Inert Gas Fluid | Body Ported | Plug In | Internal Pilot | DIN Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Out Position | Individual Pilot Exhaust
Overall Length - Inch:
5.65
Voltage:
24 VDC
VFS2120-3DZ-02T
Description
VFS2120-3DZ-02T ; VALVE SGL SOLENOID
Part # VFS2120-3DZ-02T
BDI # 17871361
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.9/0.85 Cv Factor | Air - Inert Gas Fluid | Body Ported | Plug In | Internal Pilot | DIN Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Out Position | Individual Pilot Exhaust
Overall Length - Inch:
5.65
Voltage:
110-120/50-60 VAC
VFS2100-3FZ-02T
Description
VFS2100-3FZ-02T ; VALVE SGL PLUG-IN BASE MT
Part # VFS2100-3FZ-02T
BDI # 17871198
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.58/0.65 Cv Factor | Air - Inert Gas Fluid | Base Mounted | Plug In | Internal Pilot | Conduit Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Out Position
Overall Length - Inch:
4.626
Voltage:
110-120/50-60 VAC
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Flow Control
Actuation:
Air | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.93 - 0.81 Cv Factor | Body Ported
Overall Length - Inch:
3.445
Voltage:
Not Applicable
NVM430-N01-34B
Description
NVM430-N01-34B ; VALVE MECHL 1/8 NPT BLACK
Part # NVM430-N01-34B
BDI # 17854071
Features
Port Type:
1/8" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Mechanical
Actuation:
Twist Selector | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.29 Cv Factor | For Air/Inert Gas | Side Ported
Overall Length - Inch:
1.535
Voltage:
Not Applicable