Features
Port Type:
3/8" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Relief
Actuation:
Spring - Detent | Manual Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.3/1.9 Cv Factor | Air Fluid | With Locking Holes | White Body | In/Out Position
Overall Length - Inch:
2.087
Voltage:
Not Applicable
SY3A00-5U1-NA
Description
SY3A00-5U1-NA SOLENOID VALVE ; DUAL 3-PORT NATURAL COLOR
Part # SY3A00-5U1-NA
BDI # 26028333
SV2000-55-1-16
Description
SV2000-55-1-16 ; TIE ROD 16 STATION SV
Part # SV2000-55-1-16
BDI # 17863716
ASG420F-02-10S
Description
ASG420F-02-10S ; FLOW CONTROLLER S/STEEL
Part # ASG420F-02-10S
BDI # 17830900
Features
Port Type:
3/8" G
Number of Ports/Way:
4 Port | 4 Way
Valve Type:
Mechanical
Actuation:
Handle
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
For Air | Side Piping | Panel Mount
Overall Length - Inch:
5.276
Voltage:
Not Applicable