AVL5000-N10-3DZM
Description
AVL5000-N10-3DZM ; VALVE SOFT START W/LOCK-OUT
Part # AVL5000-N10-3DZM
BDI # 17850198
Features
Port Type:
1" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Relief | Solenoid
Actuation:
Solenoid
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
With Lockout | DIN Connector
Overall Length - Inch:
5.039
Voltage:
110 VAC
AVL5000-N10P-3DZ
Description
AVL5000-N10P-3DZ ; VALVE SOFT START W/LOCK-OUT
Part # AVL5000-N10P-3DZ
BDI # 17850206
Features
Port Type:
1" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Relief | Solenoid
Actuation:
Solenoid
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
With Lockout | DIN Connector
Overall Length - Inch:
5.039
Voltage:
110 VAC