Features
Port Type:
1/2" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot - Detent Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.8/3.1 Cv Factor | Air - Inert Gas Fluid | Base Mounted | Plug In | Internal Pilot | Conduit Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Out Position
Overall Length - Inch:
7.362
Voltage:
110-120/50-60 VAC
VFS4100-5FZ-04
Description
VFS4100-5FZ-04 ; VALVE SOL/PILOT 24VDC
Part # VFS4100-5FZ-04
BDI # 17872440
Features
Port Type:
1/2" RC
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.8/3.1 Cv Factor | Air - Inert Gas Fluid | Base Mounted | Plug In | Internal Pilot | Conduit Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Out Position
Overall Length - Inch:
6.083
Voltage:
24 VDC
Features
Port Type:
6 MM Tubing OD
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Check
Actuation:
Not Available
Media:
Pneumatic
Number of Positions:
1 Position
Inch - Metric:
Metric
Other Features:
Air Fluid | One Touch Fitting
Overall Length - Inch:
2.094
Voltage:
Not Applicable
VHS40-N04B-Z
Description
VHS40-N04B-Z ; SINGLE ACTION RELIEF VALVE
Part # VHS40-N04B-Z
BDI # 18700155
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Relief
Actuation:
Spring - Detent | Manual Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | With Locking Holes | White Body | In/Out Position
Overall Length - Inch:
2.756
Voltage:
Not Applicable