8C5DX50FT
Description
8C5D X50FT HYDRAULIC HOSE ; C5D HIGH-TEMP MULTI-FLUID
Part # 36580003
BDI # 1115784
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.77
Outside Diameter - Millimeter:
19.558
Other Features:
1 High Tensile Steel Wire Braid Over 1 Polyester Braid | Bend Radius 20 Inch | Burst Pressure 5000 PSI
Typical Use:
Filtration Line | Gasoline and Turbocharger Oil Supply | Industrial | Power Steering | Tilt Cab Cylinder and Air Brake | Transmission Coolant Line
Inside Diameter - Millimeter:
10.312
Color:
Green
6C5DX50FT
Description
6C5D X50FT HYDRAULIC HOSE ; C5D HIGH-TEMP MULTI-FLUID
Part # 36580002
BDI # 1112615
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.67
Outside Diameter - Millimeter:
17.018
Other Features:
1 High Tensile Steel Wire Braid Over 1 Polyester Braid | Bend Radius 18 Inch | Burst Pressure 6000 PSI
Typical Use:
Filtration Line | Gasoline and Turbocharger Oil Supply | Industrial | Power Steering | Tilt Cab Cylinder and Air Brake | Transmission Coolant Line
Inside Diameter - Millimeter:
7.95
Color:
Green
2INX100FT RENEGADE ACID CHEMICAL
Description
2"X100' RENEGADE ACID CHEMICAL ; CHEMICAL HOSE 100'/REEL
Part # 4697-0018
BDI # 18202017
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Outside Diameter - Millimeter:
63.5
Other Features:
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 9 Inch
Typical Use:
Barge | Cleaning | Industrial | Ship | Storage Tank | Tank Truck
Inside Diameter - Millimeter:
50.8
Color:
Green
1INX100FT RENEGADE ACID CHEMICAL
Description
1"X100' RENEGADE ACID CHEMICAL ; CHEMICAL HOSE 100'/REEL
Part # 4697-0015
BDI # 18202014
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.47
Outside Diameter - Millimeter:
37.338
Other Features:
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 5 Inch
Typical Use:
Barge | Cleaning | Industrial | Ship | Storage Tank | Tank Truck
Inside Diameter - Millimeter:
25.4
Color:
Green
ADAPTA FLEX GREEN 5/8IN 250PSI
Description
3204 1519 ; 5/8 250PSI HOSE
Part # 3204-1519
BDI # 18201368
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.97
Outside Diameter - Millimeter:
24.638
Other Features:
20 Inch HG Vacuum Rating | Bend Radius 6 Inch | Synthetic High Tensile Textile Cord Reinforcement
Typical Use:
Mining | Construction | Agriculture | Vehicle Repair | In-Plant Operation | Industry
Inside Diameter - Millimeter:
15.875
Color:
Green