1/2X500FT PLANT MASTER 250 RED
Description
1/2X500' PLANT MASTER 250 RED ; AIR AND MULTI-PURPOSE HOSE 500'/REEL
Part # 3204-1331
BDI # 18201738
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.81
Outside Diameter - Millimeter:
20.574
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 5 Inch
Typical Use:
Agriculture | Construction | Industry | In-Plant Operation | Light Agricultural Spraying | Mining | Vehicle Repair
Inside Diameter - Millimeter:
12.7
Color:
Red
4MXTXREEL
Description
4MXTXREEL HYDRAULIC HOSE ; 70425 1/4" ID 550'/REEL
Part # 70425
BDI # 23710001
G60490-1616
Description
G60490-1616 HYDRAULIC HOSE ADAPTER ; 16MJ-16MP
Part # G60490-1616
BDI # 1097362
3/4IN ADAPTA FLEX RED 250PSI
Description
3/4" ADAPTA FLEX RED 250PSI ; AIR AND MULTI-PURPOSE HOSE 500'/REEL
Part # 3204-1349
BDI # 18201743
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.11
Outside Diameter - Millimeter:
28.194
Other Features:
Bend Radius 6 Inch | Synthetic High Tensile Textile Cord
Typical Use:
Mining | Construction | Agriculture | Vehicle Repair | In-Plant Operation | Industry
Inside Diameter - Millimeter:
19.05
Color:
Red
6LOLR 300FT/REEL
Description
6LOLRXREEL HYDRAULIC HOSE ; LOL PLUS LOCK-ON 300'/REEL
Part # 70668
BDI # 1113191
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.63
Outside Diameter - Millimeter:
16.002
Other Features:
1 Fiber Braid | Bend Radius 3 Inch | Burst Pressure 1200 PSI
Typical Use:
Automotive | Petroleum-Base Hydraulic Oils, Water, Glycol Antifreeze Solution
Inside Diameter - Millimeter:
9.525
Color:
Red