Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Spool
Actuation:
Air Pilot - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
3.858
Voltage:
Not Applicable
Overall Width - Inch:
1.063
7INCF/RF 10C ELEM ASSY
Description
7INCF/RF 10C ELEMENT ASSY ; 10 MICRON
Part # 7INCF/RF 10C ELEM ASSY
BDI # 21998627
PL-25
Description
PL-25 IN-LINE VALVE ; NON RETURNABLE 1/4"NPT 4 WAY 2-P 5EA/PAK
Part # PL-25
BDI # 21455085
Features
Port Type:
1/4" NPT
Number of Ports/Way:
4 Port | 3 Way
Valve Type:
Flow Control
Actuation:
Hand Lever | Detent Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
6.811
Voltage:
Not Applicable
Overall Width - Inch:
4.764