Features
Port Type:
3/8" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Relief
Actuation:
Spring - Detent | Manual Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.3/1.9 Cv Factor | Air Fluid | With Locking Holes | White Body | In/Out Position
Overall Length - Inch:
2.087
Voltage:
Not Applicable
VM230-N02-08A
Description
VM230-N02-08A ; 2/3 PORT MECHANICAL VALVE
Part # VM230-N02-08A
BDI # 21468267
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Mechanical
Actuation:
Toggle Lever | Detent Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Body Ported
Overall Length - Inch:
1.575
Voltage:
Not Applicable
Features
Port Type:
1/8" RC
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Pilot
Actuation:
Spring - Differential | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Body Ported
Overall Length - Inch:
2.268
Voltage:
Not Applicable
Features
Port Type:
1/8" RC
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Flow Control
Actuation:
Spring | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.16/0.15 Cv Factor | Air Fluid | In/Out Position
Overall Length - Inch:
2.22
Voltage:
Not Applicable
VHS40-N06A-Z
Description
VHS40-N06A-Z ; SINGLE ACTION RELIEF VALVE
Part # VHS40-N06A-Z
BDI # 18686574
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Relief
Actuation:
Spring - Detent | Manual Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | With Locking Holes | White Body | In/Out Position
Overall Length - Inch:
2.953
Voltage:
Not Applicable