Features
Thread Size:
20X1.5 MM
Inch - Metric:
Metric
Other Features:
2/20 = 6/20 Beta Ratio | 8 To 11 PSI By-Pass Valve Setting | Full Flow | Closed Outer Diameter Bottom | Various Equipment with Isuzu and Yanmar/Kubota/Mitsubishi Engine Application
Overall Height - Inch:
4.069
Overall Height - Millimeter:
103.353
Product Type:
Spin-On Lube Filter
G20170-2020
Description
G20170-2020 HYDRAULIC HOSE COUPLING ; POR 20GS-20FJX 1-1/4" ID 1-5/8"-12 F
Part # G20170-2020
BDI # 1099766
G22995-0424
Description
G22995-0424 HYDRAULIC HOSE COUPLING ; POR 24GSP1F-4 1-1/2" HOSE ID 3.01" L
Part # G22995-0424
BDI # 1101008