SQ2241DN-5LO1-C8-Q
Description
SQ2241DN-5LO1-C8-Q ; SS5Q1 MANIFOLD SQ2000 SOLENOID VALVE
Part # SQ2241DN-5LO1-C8-Q
BDI # 20346095
Features
Port Type:
8 MM Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.51 - 0.71 Cv Factor | Double Solenoid | Negative Common | L Plug Without Connector | Non Locking Push Type | Without Manifold Block | CE Complaints | Side Ported
Overall Length - Inch:
5.807
Voltage:
24 VDC
SY7120-5LOZ-02T-F1-S
Description
SY7120-5LOZ-02T-F1-S ; SY7000 SOL/VALVE, RUBBER SEAL
Part # SY7120-5LOZ-02T-F1-S
BDI # 18596965
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.93/0.81 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | L Plug without Connector | With Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch:
4.181
Voltage:
24 VDC