Features
Port Type:
6 MM Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Not Available
Media:
Pneumatic
Number of Positions:
1 Position
Inch - Metric:
Metric
Other Features:
4 Cv Factor | Air Fluid | With One Touch Fitting | With Silencer
Overall Length - Inch:
1.764
Voltage:
Not Applicable
Overall Width - Inch:
0.457
200-DP-AL
Description
200-DP-AL CAM AND GROOVE DUST PLUG ; 2" 356T6 ALUMINUM
Part # 200-DP-AL
BDI # 17283798
300-TCA-AL
Description
300-TCA-AL CAM/GRV TANK CAR ADAPTER ; 3" ALUM TANK CARXSTANDARD
Part # 300-TCA-AL
BDI # 17283972
VC-NR-100-SR
Description
VC-NR-100-SR VALVE ACTUATOR ; VERT SS NR SR 100 ACT
Part # VC-NR-100-SR
BDI # 27285686