LAGD 125/HMT68
Description
LAGD 125 /HMT68 GAS DRIVEN LUBRICATOR ; SINGLE POINT 125ML 1/4" THREADED
Part # LAGD 125/HMT68
BDI # 1416675
Features
Port Type:
8 MM Tubing OD
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.88 - 0.69 Cv Factor | Body Ported | DIN Terminal With Light/Surge Voltage Suppressor | Non Locking Style
Overall Length - Inch:
4.083
Voltage:
24 VDC
Overall Width - Inch:
0.709