XR16SC-06x250RL EXT LIFE 100R16/857 2SC
Description
XR16SC-06X250RL EXT LIFE 100R16/857 2SC ; HYD HOSE 0.69IN 250FT/REL
Part # 20693983
BDI # 22082993
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.7
Outside Diameter - Millimeter:
17.78
Other Features:
2.5" Bend Radius | 2 Braid of High-Tensile Steel Wire
Inside Diameter - Millimeter:
9.525
Color:
Black
G36100-0402
Description
G36100-0402 HYDRAULIC HOSE COUPLING ; POR 4LOC-2RMP MALE PIPE WITH CONE SEAT
Part # G36100-0402
BDI # 1108102
6M2T/REEL
Description
6M2T XREEL HYDRAULIC HOSE ; POR 3/8" HOSE ID 385FT/REL
Part # 46571555
BDI # 1113199
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.7
Outside Diameter - Millimeter:
17.78
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 2.5 Inch | Burst Pressure 16000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
9.525
Color:
Black
8M2T 330FT/REEL
Description
8M2T XREEL HYDRAULIC HOSE ; POR 1/2" HOSE ID 330FT/REL
Part # 46571559
BDI # 1116527
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.82
Outside Diameter - Millimeter:
20.828
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 3.5 Inch | Burst Pressure 14000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
12.7
Color:
Black
10M2T 220FT/REEL
Description
10M2T XREEL HYDRAULIC HOSE ; POR 5/8" HOSE ID 220FT/REL
Part # 46571563
BDI # 1090502
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.95
Outside Diameter - Millimeter:
24.13
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 4 Inch | Burst Pressure 12000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
15.875
Color:
Black