ST-47
Description
ST-47 TAKE-UP BALL BEARING ; 2-15/16" BORE 1-1/16" SLOT WID
Part # 700761
BDI # 355133
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
5.938
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
1.063
Slot to Slot Distance - Millimeter:
150.825
Other Features:
Single Row | Standard Duty | Solid Housing | Felt Labyrinth Seal
Global Part Number GPN:
675462
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Global Part Number GPN:
384414
Belt Width - Millimeter:
25.4
Belt Outside Length - Millimeter:
5384.8
Belt Style:
V-Belt
Belt Outside Length - Inch:
212
Belt Series:
8V
Belt Width - Inch:
1
5/5V3150
Description
5/5V3150 V-BELT ; 5V 315" OL 3-1/8" BLT W 5 BANDS
Part # 93865315
BDI # 1108891
Features
Inch - Metric:
Inch
Number of Bands:
5 Bands
Global Part Number GPN:
382749
Belt Width - Millimeter:
79.375
Belt Outside Length - Millimeter:
8001
Belt Style:
V-Belt Banded
Belt Outside Length - Inch:
315
Belt Series:
5V
Belt Width - Inch:
3.125
SCXT225A SCR CONV REDCR
Description
SCXT225A SCR CONV REDCR ; DOUBLE REDUCTION 23.46 RATIO SHAFT MOUNT
Part # 352066
BDI # 276102
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
74.6
Reducer Type:
Parallel
Motor Included:
No
Nominal Ratio:
23.46:1
Input Type:
Shaft
Inch - Metric:
Inch
Other Features:
Screw Conveyor
Mounting Method:
Direct Mounted