VM1000-4NU-32B
Description
VM1000-4NU-32B ; VALVE MECH PT PORTS
Part # VM1000-4NU-32B
BDI # 17874037
Features
Port Type:
4 MM Tubing OD
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Extended Pushbutton | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Side Ported
Overall Length - Inch:
1.63
Voltage:
Not Applicable
Overall Width - Inch:
0.945
ARP30-N02H-Z
Description
ARP30-N02H-Z ; PRECISION REGULATOR MODULAR
Part # ARP30-N02H-Z
BDI # 17828701
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Not Available
Media:
Pneumatic
Number of Positions:
1 Position
Inch - Metric:
Inch
Other Features:
Air Fluid
Overall Length - Inch:
1.969
Voltage:
Not Applicable
Overall Width - Inch:
0.835