VX230GZ3AA

COMPARE

VX230GZ3AA

Description
VX230GZ3AA SOLENOID VALVE

SMC

Part # VX230GZ3AA

BDI # 25758108

Features

Port Type: 1/2" G
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 2.21 Cv Factor | 10MM Orifice Size | Air Fluid | Normally Closed | Class B | DIN Terminal with Surge Voltage Suppressor | Size 3 | Without DIN Connector
Overall Length - Inch: 2.323
Voltage: 24 VDC
Overall Width - Inch: 1.575

Price Inventory : Available to order
Loading Price
QTY
TJ-0425

COMPARE

TJ-0425

Description
TJ-0425 ; INNER SLEEVE TUS0425 10/PACK

SMC

Part # TJ-0425

BDI # 17955436

Price Inventory : Available to order
Loading Price
QTY
LAPC 50

COMPARE

LAPC 50

Description
LAPC 50 MOUNTING CLAMP ; NON-RETURNABLE

SKF

Part # LAPC 50

BDI # 1417074

Price Inventory : Available to order
Loading Price
QTY