VXZ230BZ3AXCB
Description
VXZ230BZ3AXCB SOLENOID VALVE ; PILOT OP 2 PORT NC
Part # VXZ230BZ3AXCB
BDI # 25644347
Features
Port Type:
1/2" G
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3.6 - 3.7 Cv Factor | Body Ported | External Pilot | Standard | DIN Terminal With Connector | Without Light and Surge Voltage Suppressor | Push Turn Locking Slotted
Overall Length - Inch:
6.382
Voltage:
24 VDC
Overall Width - Inch:
1.575
CDM2BZ20-50Z
Description
CDM2BZ20-50Z ; AIR CYLINDER ROUND BODY W/AUTO SWITCH
Part # CDM2BZ20-50Z
BDI # 23925656
MY1B40-500HZ
Description
MY1B40-500HZ ; RODLESS CYLINDER MECHANICALLY JOINTED
Part # MY1B40-500HZ
BDI # 24409999