SY9420-5WAOZ-03T

COMPARE

SY9420-5WAOZ-03T

Description
SY9420-5WAOZ-03T SOL VLV

SMC

Part # SY9420-5WAOZ-03T

BDI # 25156360

Features

Port Type: 3/8" FNPTF
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media: Pneumatic
Number of Positions: 3 Position

Inch - Metric: Inch
Other Features: 1.9/2.2 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | M8 Connector without Cable | With Light/Surge Voltage Suppressor | In/Exhaust Center/Out Position
Overall Length - Inch: 7.177
Voltage: 24 VDC
Overall Width - Inch: 0.945

Price Inventory : Available to order
Loading Price
QTY