VP744-5DZ1-04-M-X538
Description
VP744-5DZ1-04-M-X538 ; VALVE SOL
Part # VP744-5DZ1-04-M-X538
BDI # 17875417
Features
Port Type:
1/2" RC
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3.3 - 3.4 Cv Factor | Base Mounted | Internal Pilot | Standard | Non Locking Push | DIN Terminal With Connector | With Light and Surge Voltage Suppressor
Overall Length - Inch:
9.772
Voltage:
24 VDC
Overall Width - Inch:
4.469