FMBV25F15F

COMPARE

FMBV25F15F

Description
FMBV25F15F BALL VALVE SWIVEL INLET ; 2.5" FNST SWIVX(2) 1.5" MNST

DIXON VALVE

Part # FMBV25F15F

BDI # 19321062

Features

Port Type: 2-1/2" FSNST | 1-1/2" MNST
Number of Ports/Way: 3 Port | 2 Way
Actuation: Hand Lever
Media: Hydraulic
Number of Positions: 4 Position

Inch - Metric: Inch
Other Features: Water Fluid | 2 Lever Handle | Hardcoat Anodized Finish
Voltage: Not Applicable

Price Inventory : Available to order
Loading Price
QTY