8EFG6KX25FT
Description
8EFG6K X25FT HYDRAULIC HOSE ; POR EFG6K SPIRAL WIRE SAE 100R15
Part # 46514033
BDI # 1115826
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.95
Outside Diameter - Millimeter:
24.13
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 7 Inch | Burst Pressure 24000 PSI
Typical Use:
Biodegradable Hydraulic Fluid | Hydrostatic Transmissions | Industrial
Inside Diameter - Millimeter:
12.7
Color:
Black
12LOLA 225FT/REEL
Description
12LOLA XREEL HYDRAULIC HOSE ; POR LOL PLUS LOCK-ON 225FT/REL
Part # 32842506
BDI # 1093002
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.06
Outside Diameter - Millimeter:
26.924
Other Features:
1 Fiber Braid | Bend Radius 7 Inch | Burst Pressure 1200 PSI
Typical Use:
Automotive | Petroleum-Base Hydraulic Oils, Water, Glycol Antifreeze Solution
Inside Diameter - Millimeter:
19.05
Color:
Black
12MXTXREEL
Description
12MXTXREEL HYDRAULIC HOSE ; POR 70327 3/4" ID 220FT/REEL
Part # 46579666
BDI # 23710007
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.08
Outside Diameter - Millimeter:
27.4
Other Features:
3125 PSI | 215.5 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
Typical Use:
High-Pressure Hydraulic Oil Lines
Inside Diameter - Millimeter:
19.1
Color:
Black
12EFG6KXREEL
Description
12EFG6KXREEL SPIRAL WIRE HOSE ; POR 70168 200FT/REEL
Part # 46510128
BDI # 22150932
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.24
Outside Diameter - Millimeter:
31.5
Other Features:
6000 PSI | 413.7 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use:
Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Inside Diameter - Millimeter:
19.1
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.16
Outside Diameter - Millimeter:
29.464
Other Features:
Max Working Pressure at 70 Deg F | Layers of High Tensile Polyester Yarn
Typical Use:
Agricultural Spray Solutions and Other Dilute Chemical | Good Resistance to Methyl Ethyl Keytone | Excellent Resistance to Heat | Weathering and Vegetable Oils
Inside Diameter - Millimeter:
19.05
Color:
Red