10G1HX50FT
Description
10G1H X50FT HYDRAULIC HOSE ; POR G1H 1-WIRE BRAID SAE 100R1 TYPE AT
Part # 46574108
BDI # 1090361
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.94
Outside Diameter - Millimeter:
23.876
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 8 Inch | Burst Pressure 6000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
15.875
Color:
Black
8EFG4KX50FT
Description
8EFG4K X50FT HYDRAULIC HOSE ; POR EFG4K SPIRAL WIRE SAE 100R12
Part # 46511431
BDI # 1115816
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.94
Outside Diameter - Millimeter:
23.876
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 35 Inch | Burst Pressure 16000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
12.7
Color:
Black
5/8IN 4230BS ENGINE COOLANT 63PSI 250FT
Description
5/8" X BALE COOLANT HOSE ; 250FT/REL
Part # 4230-4112
BDI # 22284957
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.94
Outside Diameter - Millimeter:
23.876
Other Features:
Bend Radius 7 Inch | Burst Pressure 250 PSI | 8 Inch HG Vacuum Rating | Aramid Fiber Reinforcement | With Blue Stripe
Typical Use:
Industrial Engine
Inside Diameter - Millimeter:
15.875
Color:
Black
1/2INX299FT 33HB AIR AND MP 1000PSI
Description
1/2" X CTN AIR BREATHING HOSE ; 250FT/REL
Part # 3333-0038
BDI # 18201916
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.94
Outside Diameter - Millimeter:
23.876
Other Features:
High Tensile Synthetic Textile Cord Braid | Bend Radius 5 Inch
Typical Use:
Air Breathing | Diving
Inside Diameter - Millimeter:
12.7
Color:
Black
8EFG4K-MTFX25FT
Description
8EFG4K-MTF X25FT HYDRAULIC HOSE ; POR EFG4K SPIRAL WIRE SAE 100R12
Part # 46514015
BDI # 1115813
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.94
Outside Diameter - Millimeter:
23.876
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 35 Inch | Burst Pressure 16000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
12.7
Color:
Black