10G1HX50FT
Description
10G1H X50FT HYDRAULIC HOSE ; POR G1H 1-WIRE BRAID SAE 100R1 TYPE AT
Part # 46574108
BDI # 1090361
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.94
Outside Diameter - Millimeter:
23.876
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 8 Inch | Burst Pressure 6000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
15.875
Color:
Black
8EFG4KX50FT
Description
8EFG4K X50FT HYDRAULIC HOSE ; POR EFG4K SPIRAL WIRE SAE 100R12
Part # 46511431
BDI # 1115816
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.94
Outside Diameter - Millimeter:
23.876
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 35 Inch | Burst Pressure 16000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
12.7
Color:
Black
8EFG4K-XTFXLL
Description
8EFG4K-XTFXLL HYDRAULIC HOSE ; POR EFG4K SPRL WRE SAE 100R12 200FT/REEL
Part # 46510253
BDI # 20533688
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.94
Outside Diameter - Millimeter:
23.9
Other Features:
4000 PSI | 275.8 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use:
Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Inside Diameter - Millimeter:
12.7
Color:
Black
8EFG4K X 100REEL
Description
8EFG4K X100REEL HYDRAULIC HOSE ; POR 100FT/REL
Part # 46515025
BDI # 26964009
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.94
Outside Diameter - Millimeter:
23.9
Other Features:
4000 PSI | 275.8 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use:
Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Inside Diameter - Millimeter:
12.7
Color:
Black
8EFG4K-XTFXREEL
Description
8EFG4K-XTFXREEL SPIRAL WIRE HOSE ; POR 70413 230FT/REEL
Part # 46510264
BDI # 22493158
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.94
Outside Diameter - Millimeter:
23.9
Other Features:
4000 PSI | 275.8 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use:
Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Inside Diameter - Millimeter:
12.7
Color:
Black