12LOLA 225FT/REEL
Description
12LOLA XREEL HYDRAULIC HOSE ; POR LOL PLUS LOCK-ON 225FT/REL
Part # 32842506
BDI # 1093002
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.06
Outside Diameter - Millimeter:
26.924
Other Features:
1 Fiber Braid | Bend Radius 7 Inch | Burst Pressure 1200 PSI
Typical Use:
Automotive | Petroleum-Base Hydraulic Oils, Water, Glycol Antifreeze Solution
Inside Diameter - Millimeter:
19.05
Color:
Black
12MXTXREEL
Description
12MXTXREEL HYDRAULIC HOSE ; POR 70327 3/4" ID 220FT/REEL
Part # 46579666
BDI # 23710007
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.08
Outside Diameter - Millimeter:
27.4
Other Features:
3125 PSI | 215.5 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
Typical Use:
High-Pressure Hydraulic Oil Lines
Inside Diameter - Millimeter:
19.1
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.16
Outside Diameter - Millimeter:
29.464
Other Features:
Max Working Pressure at 70 Deg F | Layers of High Tensile Polyester Yarn
Typical Use:
Agricultural Spray Solutions and Other Dilute Chemical | Good Resistance to Methyl Ethyl Keytone | Excellent Resistance to Heat | Weathering and Vegetable Oils
Inside Diameter - Millimeter:
19.05
Color:
Red
16EFG4KX50FT
Description
16EFG4K X50FT HYDRAULIC HOSE ; POR EFG4K SPIRAL WIRE SAE 100R12
Part # 46511433
BDI # 1096713
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.21
Outside Diameter - Millimeter:
30.734
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 48 Inch | Burst Pressure 16000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
25.4
Color:
Black
10EFG5KX25FT
Description
10EFG5K X25FT HYDRAULIC HOSE ; POR EFG5K SPIRAL WIRE SAE 100R13
Part # 46514022
BDI # 1090227
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.09
Outside Diameter - Millimeter:
27.686
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 8 Inch | Burst Pressure 20000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
15.875
Color:
Black