20M2TXCTN

COMPARE

20M2TXCTN

Description
20M2T XCTN HYDRAULIC HOSE ; M2T MEGAFLEX 2-WIRE BRAID SAE 100R16

GATES

Part # 46574534

BDI # 21492005

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.67
Outside Diameter - Millimeter: 42.418
Other Features: 2 High Tensile Steel Wire Braid | Bend Radius 83 Inch | Burst Pressure 9200 PSI
Typical Use: Automotive

Inside Diameter - Millimeter: 31.75
Color: Black

Price Inventory : In stock
Loading Price
QTY
1-1/2IN SPIRAFLEX 1600 GREEN 89

COMPARE

1-1/2IN SPIRAFLEX 1600 GREEN 89

Description
1-1/2IN SPIRAFLEX 1600 GREEN 89 ; WATER HOSE 100FT/REL

CONTINENTAL

Part # 20013203

BDI # 425301

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.78
Outside Diameter - Millimeter: 45.212
Other Features: Olive Green Pliovic with High Density Rigid Helix
Typical Use: Agricultural | Construction | General Industrial | Septic Tank Cleaning Operation

Inside Diameter - Millimeter: 38.1
Color: Green

Price Inventory : In stock
Loading Price
QTY
T509OE125X100

COMPARE

T509OE125X100

Description
T509OE125X100 CHEMICAL HOSE ; 1-1/4"X1.73" ODX100'

KURIYAMA

Part # T509OE125X100

BDI # 21573596

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.73
Outside Diameter - Millimeter: 43.942
Other Features: 10.25" Minimum Bend Radius | Synthetic Textile Cord with Flexible Steel Helix Wire
Inside Diameter - Millimeter: 31.75

Color: Blue

Price Inventory : Available to order
Loading Price
QTY
FT150X100

COMPARE

FT150X100

Description
FT150X100 SUCTION HOSE ; 1.8" ODX100' CLR PVC

KURIYAMA

Part # FT150X100

BDI # 21443259

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.8
Outside Diameter - Millimeter: 45.72
Other Features: 85 PSI at 68 Deg F | 60 PSI at 104 Deg F | Smooth Outer Cover
Typical Use: Food Grade Material Handling | Ice Transfer | Milk and Dairy Product Transfer | Poultry Processing | Water Suction Heavy Duty

Inside Diameter - Millimeter: 38.1
Color: Clear

Price Inventory : Available to order
Loading Price
QTY
K7160-20X50

COMPARE

K7160-20X50

Description
K7160-20X50 FOOD/BEVERAGE VAC HOSE ; 1-1/4" IDX1.609" ODX50' CRYSTAL CLR PVC

KURIYAMA

Part # K7160-20X50

BDI # 21443427

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.609
Outside Diameter - Millimeter: 40.869
Other Features: Spring Steel Wire Helix | Smooth Bore | Self Extinguishing | Silicone Free | 29.9 Inch HG Vacuum Rating | Chemical Resistant | 35 PSI at 122 Deg F
Typical Use: Air and Water Supply Line | Air Breathing Line | Car Wash Application | Coolant Line | Deionized Water System | Food and Beverage Dispensing | Full Vacuum Line | Industrial Vacuum Pump | Pneumatic Part Transfer

Inside Diameter - Millimeter: 31.75
Color: Crystal Clear

Price Inventory : Available to order
Loading Price
QTY