GP-150-150
Description
GP-150-150 HOSE ; 1-1/2"X150PSI GEN PURPOSE-WRAPPED COVER
Part # GP-150-150
BDI # 17272349
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.05
Outside Diameter - Millimeter:
52.07
Other Features:
Multiple Layers of Synthetic Yarn
Typical Use:
General Air Line | Water | Outdoor
Inside Diameter - Millimeter:
38.1
Color:
Red
24EFG3KX25FT
Description
24EFG3K X25FT HYDRAULIC HOSE ; POR EFG3K SPIRAL WIRE SAE 100R12
Part # 46511740
BDI # 1100862
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.11
Outside Diameter - Millimeter:
53.594
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 20 Inch | Burst Pressure 12000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
38.1
Color:
Black
20EFG5KX25FT
Description
20EFG5K X25FT HYDRAULIC HOSE ; POR EFG5K SPIRAL WIRE SAE 100R13
Part # 46514025
BDI # 1099570
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.97
Outside Diameter - Millimeter:
50.038
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 165 Inch | Burst Pressure 20000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
31.75
Color:
Black
20EFG6K 50FT/CARTON
Description
20EFG6K XCTN HYDRAULIC HOSE ; POR EFG6K SPRL WRE SAE 100R15 50FT/REL
Part # 46511290
BDI # 1099576
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.97
Outside Diameter - Millimeter:
50.038
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 16.5 Inch | Burst Pressure 24000 PSI
Typical Use:
Biodegradable Hydraulic Fluid | Hydrostatic Transmissions | Industrial
Inside Diameter - Millimeter:
31.75
Color:
Black
1-1/4IN BLACK GOLD MEGASHIELD 5000 BOP
Description
20BOP MEGASHIELD 5000XLL ; BLACK GOLD OILFILED HOSE 200FT/REL
Part # 3670-0765
BDI # 22284377
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.11
Outside Diameter - Millimeter:
53.594
Other Features:
Bend Radius 16.5 Inch | Burst Pressure 20000 PSI | Multiple Layers Of High Tensile Steel Wire Reinforcement | With Black Stripe
Typical Use:
Drilling
Inside Diameter - Millimeter:
31.75
Color:
Red