10LOLY 250FT/REEL
Description
10LOLY XREEL HYDRAULIC HOSE ; POR LOL PLUS LOCK-ON 250FT/REL
Part # 32842567
BDI # 1090497
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.94
Outside Diameter - Millimeter:
23.876
Other Features:
1 Fiber Braid | Bend Radius 6 Inch | Burst Pressure 1200 PSI
Typical Use:
Automotive | Petroleum-Base Hydraulic Oils, Water, Glycol Antifreeze Solution
Inside Diameter - Millimeter:
15.875
Color:
Yellow
10LOLG 250FT/REEL
Description
10LOLG XREEL HYDRAULIC HOSE ; POR LOL PLUS LOCK-ON 250FT/REL
Part # 32842537
BDI # 1090495
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.94
Outside Diameter - Millimeter:
23.876
Other Features:
1 Fiber Braid | Bend Radius 7 Inch | Burst Pressure 1200 PSI
Typical Use:
Automotive | Petroleum-Base Hydraulic Oils, Water, Glycol Antifreeze Solution
Inside Diameter - Millimeter:
15.875
Color:
Green
5/8IN 4230BS ENGINE COOLANT 63PSI 250FT
Description
5/8" X BALE COOLANT HOSE ; 250FT/REL
Part # 4230-4112
BDI # 22284957
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.94
Outside Diameter - Millimeter:
23.876
Other Features:
Bend Radius 7 Inch | Burst Pressure 250 PSI | 8 Inch HG Vacuum Rating | Aramid Fiber Reinforcement | With Blue Stripe
Typical Use:
Industrial Engine
Inside Diameter - Millimeter:
15.875
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.94
Outside Diameter - Millimeter:
23.876
Other Features:
1 High Tensile Steel Wire Braid | Burst Pressure 7560 PSI | 10FT Minimum Length | Maximum 3 Piece | Bend Radius 8 Inch
Typical Use:
Agricultural | Machine Tool | Mobile
Inside Diameter - Millimeter:
15.875
Color:
Black
5/8IN 19B PLANT MASTER 315PSI 525FT/RL
Description
5/8" X REEL AIR AND MULTI-PURPOSE HOSE ; 525FT/REL
Part # 3219-2910
BDI # 18201461
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.94
Outside Diameter - Millimeter:
23.876
Other Features:
High Tensile Synthetic Textile Cord Braid | Bend Radius 6 Inch
Typical Use:
Industrial | Premium Grade Braid
Inside Diameter - Millimeter:
15.875
Color:
Red