16C14 100FT/CARTON
Description
16C14 XCTN HYDRAULIC HOSE ; POR C14 PTFE TYPE A NONCOND100FT/REL
Part # 77521600
BDI # 1096672
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.03
Outside Diameter - Millimeter:
26.162
Other Features:
1 Stainless Steel Wire Braid | Bend Radius 9 Inch | Burst Pressure 3500 PSI
Typical Use:
Air Compressor Discharge | Hot Oil and Fluid | Hot and Greasy Environment
Inside Diameter - Millimeter:
22.225
Color:
White
3/4INX300FT TUFFLEX FOOD 150PSI
Description
3/4" X 300' FOOD AND BEVERAGE HOSE ; 300FT/REL
Part # 7744-4505
BDI # 18202339
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.03
Outside Diameter - Millimeter:
26.162
Other Features:
Synthetic Reinforcement
Typical Use:
USDA Meat and Poultry Plant
Inside Diameter - Millimeter:
19.05
Color:
Clear
16C14X25FT
Description
16C14 X25FT HYDRAULIC HOSE ; POR 85706 SAE 100R14 PTFE
Part # 77521625
BDI # 1096671
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.03
Outside Diameter - Millimeter:
26.162
Other Features:
1 Stainless Steel Wire Braid | Bend Radius 9 Inch
Typical Use:
Air Compressor Discharge | Hot Oil and Fluid | Hot and Greasy Environment
Inside Diameter - Millimeter:
22.225
Color:
White
3/4X250FT DATA MASTER COOLING
Description
3/4X250FT DATA MASTER COOLING HOSE
Part # 42170064
BDI # 28637774
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.03
Outside Diameter - Millimeter:
26.162
Other Features:
Synthetic Textile Braid
Typical Use:
Emergency Cooling System
Inside Diameter - Millimeter:
19.05
Color:
Black