WSB-200
Description
WSB-200 WATER SUCTION HOSE ; 2" RUBBER 150 PSI 100' ROLL
Part # WSB-200
BDI # 17274430
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.48
Outside Diameter - Millimeter:
62.992
Other Features:
High Tensile Wire Helix Embedded Between Layers of Textile Cord
Typical Use:
Construction Equipment
Inside Diameter - Millimeter:
50.8
Color:
Black
32MEGATECH500 100FT/CARTON
Description
32MEGATECH 500 XCTN HYDRAULIC HOSE ; POR MEGATECH 500 HIGH-TEMP 100FT/REL
Part # 46570205
BDI # 1104207
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.48
Outside Diameter - Millimeter:
62.992
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 18 Inch | Burst Pressure 2000 PSI
Typical Use:
Air Brake | High Temperature Transmission and Lubricating Oil System | Pressurized Hot Oil Return Line | Rotary Oil or Air Compressor Line
Inside Diameter - Millimeter:
50.8
2X100 CHEM MSTR PLUS CPE 200SD MEGAFLEX
Description
2X100 CHEM MSTR PLUS CPE 200SD MEGAFLEX ; CHEMICAL HOSE 100FT/REL
Part # 4696-0016
BDI # 22285037
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.48
Outside Diameter - Millimeter:
62.992
Other Features:
Bend Radius 4 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Barge | Ship | Storage Tank | Tank Truck
Inside Diameter - Millimeter:
50.8
Color:
Black
2INX100FT STEELHEAD WATER 150PSI
Description
2"X100' STEELHEAD WATER 150PSI ; WATER HOSE 100'/REEL
Part # 3135-2654
BDI # 18201560
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.48
Outside Diameter - Millimeter:
62.992
Other Features:
Multiple Ply High Tensile Synthetic Textile | Bend Radius 20 Inch
Typical Use:
Heavy Duty Industrial
Inside Diameter - Millimeter:
50.8
Color:
Black
2IN WATER SD 150/100
Description
2IN WATER SD 150/100 HOSE ; SBR 100FT/REL
Part # 20016407
BDI # 425274
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.48
Outside Diameter - Millimeter:
62.992
Other Features:
1 Ply Synthetic Fabric with Internal Wire Helix | 29" Hg Vacuum | Bend Radius 6 Inch
Typical Use:
General Purpose | Medium to Heavy Duty Operation
Inside Diameter - Millimeter:
50.8
Color:
Black