VFR4210-3DZC-04
Description
VFR4210-3DZC-04 ; VALVE DBL NON PLUGIN BASE MT
Part # VFR4210-3DZC-04
BDI # 25737472
Features
Port Type:
1/2" RC
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Internal Pilot | Non Plug In | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | Lever Locking Type Manual Override | In/Out Position
Overall Length - Inch:
7.717
Voltage:
110/50-60 VAC
Overall Width - Inch:
2.441
Features
Port Type:
1/2" RC
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Air - Inert Gas Fluid | Base Mounted | Plug In | Internal Pilot | Conduit Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Double Check/Out Position
Overall Length - Inch:
9.028
Voltage:
110-120/50-60 VAC
Overall Width - Inch:
2.835
Features
Port Type:
1/2" RC
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4.8 Cv Factor | 15MM Orifice Size | Air - Oil - Vacuum - Water Fluid | Air Operated | In/Out Position
Overall Length - Inch:
2.48
Voltage:
Not Applicable
Overall Width - Inch:
1.783
VEX3501-043DZ
Description
VEX3501-043DZ ; VEX PROPORTIONAL VALVE
Part # VEX3501-043DZ
BDI # 18598965
Features
Port Type:
1/2" RC
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
6.4 - 5.7 Cv Factor | Body Ported | DIN Terminal | With Light and Surge Voltage Suppressor
Overall Length - Inch:
3.15
Voltage:
110/50-60 VAC
Overall Length - Millimeter:
80
Features
Port Type:
1/2" RC
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Air - Inert Gas Fluid | Base Mounted | Plug In | Internal Pilot | Conduit Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Double Check/Out Position
Overall Length - Inch:
9.028
Voltage:
24 VDC
Overall Width - Inch:
2.835