Features
Port Type:
1/4" NPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.21 Cv Factor | 10MM Orifice Size | Medium Vacuum Fluid | Normally Closed | Class B | Grommet with Surge Voltage Suppressor | Size 3
Overall Length - Inch:
2.343
Voltage:
110/50-60 VAC
Overall Width - Inch:
1.575
Features
Port Type:
1/4" NPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.63 Cv Factor | 4MM Orifice Size | Water Fluid | Normally Closed | Class B | DIN Terminal with Surge Voltage Suppressor | Size 2 | With Light
Overall Length - Inch:
3.524
Voltage:
24/50-60 VAC
Overall Width - Inch:
1.378
Features
Port Type:
1/4" NPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.23 Cv Factor | 2MM Orifice Size | Water Fluid | Normally Closed | Class B | Conduit Terminal with Surge Voltage Suppressor | Size 1
Overall Length - Inch:
4.783
Voltage:
12 VDC
Overall Width - Inch:
1.339
Features
Port Type:
1/4" NPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.08 Cv Factor | 7MM Orifice Size | Air Fluid | Normally Closed | Class B | Conduit Terminal with Surge Voltage Suppressor | Size 2
Overall Length - Inch:
4.902
Voltage:
110/50-60 VAC
Overall Width - Inch:
1.378
Features
Port Type:
1/4" NPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.23 Cv Factor | 2MM Orifice Size | Water Fluid | Normally Closed | Class B | Grommet with Surge Voltage Suppressor | Size 1
Overall Length - Inch:
1.969
Voltage:
12 VDC
Overall Width - Inch:
1.181