12G-12FJX90M
Description
G25180-1212 HYDRAULIC HOSE COUPLING ; POR 12G-12FJX90M 3/4" ID 1-1/16"-12 UN
Part # G25180-1212
BDI # 1481343
6MXTXREEL
Description
6MXTXREEL HYDRAULIC HOSE ; POR 70276 3/8" ID 400FT/REEL
Part # 46579660
BDI # 23710003
12MXTXREEL
Description
12MXTXREEL HYDRAULIC HOSE ; POR 70327 3/4" ID 220FT/REEL
Part # 46579666
BDI # 23710007
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.08
Outside Diameter - Millimeter:
27.4
Other Features:
3125 PSI | 215.5 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
Typical Use:
High-Pressure Hydraulic Oil Lines
Inside Diameter - Millimeter:
19.1
Color:
Black
G25105-0808
Description
G25105-0808 HYDRAULIC HOSE COUPLING ; POR 8G-8MPX 1/2" HOSE ID 1/2"-14 NPTF
Part # G25105-0808
BDI # 1116175
G25100-1616
Description
G25100-1616 HYDRAULIC HOSE COUPLING ; POR 16G-16MP 1" HOSE ID 1"-11-1/2 NPTF
Part # G25100-1616
BDI # 1096871