NVS4234-0103F
Description
NVS4234-0103F ; VS4 CLASS 3 SOL 4/5 PORT
Part # NVS4234-0103F
BDI # 18589216
Features
Port Type:
3/8" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Detent | Solenoid Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.72 Cv Factor | Air - Gas Fluid | Recessed Non Locking Manual Operator | With Indicator Light | Side Port - Mounted on Individual Sub Plate | In/Out Position
Overall Length - Inch:
10.315
Voltage:
110/50 VAC
Overall Width - Inch:
3.543
NVS4234-0003D
Description
NVS4234-0003D ; VS4 CLASS 3 SOL 4/5 PORT
Part # NVS4234-0003D
BDI # 18589201
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Detent | Solenoid Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.72 Cv Factor | Air - Gas Fluid | Recessed Non Locking Manual Operator | Without Sub Plate | In/Out Position
Overall Length - Inch:
10.315
Voltage:
110/50 VAC
Overall Width - Inch:
2.52
NVS4244-0003F
Description
NVS4244-0003F ; VS4 CLASS 4/5 SOL 4/5 PORT
Part # NVS4244-0003F
BDI # 18589159
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Detent | Solenoid Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4.44 Cv Factor | Air - Gas Fluid | Recessed Non Locking Manual Operator | With Indicator Light | Without Sub Plate | In/Out Position
Overall Length - Inch:
13.858
Voltage:
110/50 VAC
Overall Width - Inch:
2.835
Features
Port Type:
1/2" FNPTF
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4.17 Cv Factor | Air - Gas Fluid | Base Mounted | Recessed Non Locking Manual Operator | In/Out Position
Overall Length - Inch:
3.228
Voltage:
110/50 VAC
Overall Width - Inch:
3.189
NVS4134-0103D
Description
NVS4134-0103D ; VS4 CLASS 3 SOL 4/5 PORT
Part # NVS4134-0103D
BDI # 18589086
Features
Port Type:
3/8" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.72 Cv Factor | Air - Gas Fluid | Recessed Non Locking Manual Operator | Side Port - Mounted on Individual Sub Plate | In/Out Position
Overall Length - Inch:
7.559
Voltage:
110/50 VAC
Overall Width - Inch:
3.543