VS7-8-FG-S-9Z(AC120V)
Description
VS7-8-FG-S-9Z(AC120V) ; VALVE SOL ISO 2
Part # VS7-8-FG-S-9Z(AC120V)
BDI # 17879609
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Inert Gas Fluid | Base Mounted | Without Sub Plate | Indicator Light with Surge Voltage Suppressor | In/Out Position
Overall Length - Inch:
6.811
Voltage:
120 VAC
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.2 Cv Factor | 7/16" Orifice Size | Normally Closed | Air - Water Fluid
Overall Length - Inch:
2.28
Voltage:
120 VAC
Features
Port Type:
1/8" NPFT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Solenoid Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Alpha Series | Urethane Spool | Body Ported
Overall Length - Inch:
3.969
Voltage:
120 VAC
VQ7-8-FG-S-9R(AC120V)
Description
VQ7-8-FG-S-9R(AC120V), VALVE/ISO SGL SOL SIZE 2 (SMARTCATALOG)
Part # VQ7-8-FG-S-9R(AC120V)
BDI # 25805983
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3 - 3.3 Cv Factor | DIN terminal Block With Connector | Without Sub Plate
Overall Length - Inch:
6.063
Voltage:
120 VAC
VS7-6-FG-S-9ZA02(AC120V)
Description
VS7-6-FG-S-9ZA02(AC120V) ; VS7-6 SOL VALVE 4/5 PORT
Part # VS7-6-FG-S-9ZA02(AC120V)
BDI # 18602906
Features
Port Type:
1/4" RC
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Inert Gas Fluid | Base Mounted | Side Ported | Indicator Light with Surge Voltage Suppressor | In/Out Position
Overall Length - Inch:
5.059
Voltage:
120 VAC