C 1.5 1-1/2 3/8X3/16 KW
Description
C 1.5 1-1/2 3/8X3/16 KW COUPLING HUB ; 1-1/2" BORE 4" LTB METALLIC
Part # C-1.5-HUB-1-1/2-3/8X3/16KW
BDI # 597326
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
45.974
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
60.452
Hub Diameter - Inch:
2.38
Coupling Type:
Gear Coupling
Torque:
7600In-Lbs
C 7/8 RIGID 1-1/4 1/4 KW
Description
C 7/8 RIGID 1-1/4 1/4 KW COUPLING HUB ; NON-RETURNABLE
Part # C-7/8-HUB RGD-1-1/4-1/4X1/8KW
BDI # 597313
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
38.1
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
50.8
Hub Diameter - Inch:
2
Coupling Type:
Gear Coupling
Torque:
2500In-Lbs
1025G FLEX HUB 1.375 5/16X5/32KW 0744933
Description
1025G FLEX HUB 1.375 BORE ; 0744933 5/16 X 5/32KW
Part # 4400143
BDI # 18104627
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
130.556
Hub Diameter - Inch:
5.14
Coupling Type:
Gear Coupling
Torque:
66150In-Lbs
1015G FLEX HUB 1.25 1/4X1/8KW 744662
Description
1015G FLEX HUB 1.250 BORE ; 0744662 1/4 X 1/8KW
Part # 4400085
BDI # 21490140
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
86.36
Hub Diameter - Inch:
3.4
Coupling Type:
Gear Coupling
Torque:
20790In-Lbs
1010G FLEX HUB 1.125 1/4X1/8KW 744653
Description
1010G FLEX HUB 1.125 1/4X1/8KW ; 744653
Part # 4400076
BDI # 21490152
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
68.58
Hub Diameter - Inch:
2.7
Coupling Type:
Gear Coupling
Torque:
10080In-Lbs