1015GL20-1 AND 2 SLEEVE
Description
1015GL20-1 AND 2 SLEEVE ; 729503 FOR COUPLING
Part # 4400062
BDI # 18104344
Features
Component:
Sleeve Assembly
Width - Millimeter:
47.625
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | Flanged | 1 - Moderate Slide Capacity | 2 - Greatest Slide Capacity
Coupling Type:
Gear Coupling
Torque:
20790In-Lbs
Width - Inch:
1.875
1015G10/51 SLEEVE
Description
1015G10/51 SLEEVE ; 744981 6" OD GEAR CPLG STEEL SHR BOLT
Part # 4400154
BDI # 18104319
Features
Component:
Sleeve Assembly
Width - Millimeter:
47.625
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
20790In-Lbs
Width - Inch:
1.875
1010G10/51 SLEEVE
Description
1010G10/51 SLEEVE ; 744980 SHROUDED BOLT
Part # 4400153
BDI # 18104367
Features
Component:
Sleeve Assembly
Width - Millimeter:
38.862
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.563
Outside Diameter - Millimeter:
115.9
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
10080In-Lbs
Width - Inch:
1.53
1010G20/52 SLEEVE
Description
1010G20/52 SLEEVE ; 744990 4-9/16" OD GEAR COUPLING STEEL
Part # 4400163
BDI # 18104371
Features
Component:
Sleeve Assembly
Width - Millimeter:
38.862
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.563
Outside Diameter - Millimeter:
115.9
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
10080In-Lbs
Width - Inch:
1.53
Features
Component:
Sleeve Assembly
Width - Millimeter:
38.862
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.563
Outside Diameter - Millimeter:
115.9
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
10080In-Lbs
Width - Inch:
1.53