1010G52/82 RIGID HUB RSB NR 1203680
Description
1010G52/82 RIGID HUB RSB ; 1203680
Part # 4400302
BDI # 18104380
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
39.624
Other Features:
Components May or May Not Intermix Among Brands | Rigid Hub
Hub Diameter - Millimeter:
83.82
Hub Diameter - Inch:
3.3
Coupling Type:
Gear Coupling
Torque:
10080In-Lbs
1025G FLEX HUB RSB NR 1203219
Description
1025G FLEX HUB RSB ; 1203219 5.14" HUB DIA GEAR CPLG
Part # 4400274
BDI # 18104646
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
130.556
Hub Diameter - Inch:
5.14
Coupling Type:
Gear Coupling
Torque:
66150In-Lbs
1025G FLEX HUB 2.125 1/2X1/4KW 0744682
Description
1025G HUB 2.1250 BORE ; 0744682
Part # 4400105
BDI # 18104649
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
130.556
Hub Diameter - Inch:
5.14
Coupling Type:
Gear Coupling
Torque:
66150In-Lbs
2 HG FHUB
Description
2 HG FHUB GEAR COUPLING FLEX HUB ; SERIES H PLUS
Part # HG1963230
BDI # 27815116
Features
Bore Profile:
No Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands | Exposed Bolt | Flex Hub
Hub Diameter - Millimeter:
105.156
Hub Diameter - Inch:
4.14
Coupling Type:
Gear Coupling
Torque:
37800In-Lbs
4 1/2F FHUB
Description
4 1/2F FHUB GEAR COUPLING HUB ; 6-1/2" DIA SHAFT
Part # 1960731
BDI # 315707
Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.95
Other Features:
Components may or may not inter-mix among brands - FASTS | Flex Hub | Solid Hub | 4.75 Maximum Bore with Standard Keyway
Hub Diameter - Millimeter:
165.1
Coupling Type:
Gear Coupling
Torque:
318000In-Lbs