Page 1 of 42

Next

Compare
1025G FLEX HUB 2.125 1/2X1/4KW 0744682

COMPARE

1025G FLEX HUB 2.125 1/2X1/4KW 0744682

Description
1025G FLEX HUB 2.125 BORE ; 0744682 1/2 X 1/4KW

FALK

Part # 4400105

BDI # 18104649

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 130.556
Hub Diameter - Inch: 5.14
Coupling Type: Gear Coupling
Torque: 66150In-Lbs

Price Inventory : In stock
Loading Price
QTY
1020G FLEX HUB 2.125 1/2X1/4KW 0744675

COMPARE

1020G FLEX HUB 2.125 1/2X1/4KW 0744675

Description
1020G FLEX HUB 2.125 1/2X1/4KW ; 0744675

FALK

Part # 4400098

BDI # 18104489

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 61.976

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 105.156
Hub Diameter - Inch: 4.14
Coupling Type: Gear Coupling
Torque: 37800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1030G FLEX HUB 2.125 1/2X1/4KW 0744938

COMPARE

1030G FLEX HUB 2.125 1/2X1/4KW 0744938

Description
1030G FLEX HUB 2.125 BORE ; 0744938 1/2 X 1/4KW

FALK

Part # 4400148

BDI # 18104593

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 152.4
Hub Diameter - Inch: 6
Coupling Type: Gear Coupling
Torque: 107100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1015G RIGID HUB 2.125 NR 0788555

COMPARE

1015G RIGID HUB 2.125 NR 0788555

Description
1015G RIGID HUB 2.125 ; NR 0788555

FALK

Part # 4400239

BDI # 18104313

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 46.228

Other Features: Components May or May Not Intermix Among Brands | Rigid Hub
Hub Diameter - Millimeter: 105.156
Hub Diameter - Inch: 4.14
Coupling Type: Gear Coupling
Torque: 20790In-Lbs

Price Inventory : Available to order
Loading Price
QTY
C 2 2.125/2.1265 KW SETSCREW

COMPARE

C 2 2.125/2.1265 KW SETSCREW

Description
C 2 2.125/2.1265 KW SETSCREW HUB ; COUPLING

TIMKEN LOVEJOY

Part # C-2-HUB-2.125/2.1265-1/2X1/4KW-SS

BDI # 597645

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 52.324

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Hub Diameter - Inch: 3.25
Coupling Type: Gear Coupling
Torque: 20200In-Lbs

Price Inventory : Available to order
Loading Price
QTY