Features
Component:
Sleeve Assembly
Width - Millimeter:
138.913
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.625
Outside Diameter - Millimeter:
346.075
Other Features:
Components should not be inter-mixed among brands - Flanged | Fasts | Full Flex Coupling | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
318000In-Lbs
Width - Inch:
5.469
PHE 45GCCOVER
Description
PHE 45GCCOVER COUPLING COVER ; NON-RETURNABLE
Part # PHE 45GCCOVER
BDI # 1281938
Features
Component:
Sleeve Assembly
Width - Millimeter:
338
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.622
Outside Diameter - Millimeter:
346
Other Features:
Double Engagement
Coupling Type:
Gear Coupling
Torque:
33717Nm
Width - Inch:
13.307
1045G10/51 SLEEVE
Description
1045G10/51 SLEEVE ; 744987 13.625IN OUTSIDE DIAMETER STEEL
Part # 4400160
BDI # 18105106
Features
Component:
Sleeve Assembly
Width - Millimeter:
122.936
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.625
Outside Diameter - Millimeter:
346.075
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
371700In-Lbs
Width - Inch:
4.84
Features
Component:
Sleeve Assembly
Width - Millimeter:
122.936
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.625
Outside Diameter - Millimeter:
346.075
Other Features:
Components May or May Not Intermix Among Brands | Flanged | 1 - Moderate Slide Capacity | 2 - Greatest Slide Capacity
Coupling Type:
Gear Coupling
Torque:
371700In-Lbs
Width - Inch:
4.84
DGF 4.5 EB
Description
DGF 4.5 EB COUPLING SLEEVE ASSY ; 13-5/8" OD GEAR COUPLING STEEL
Part # 013139
BDI # 240245
Features
Component:
Sleeve Assembly
Width - Millimeter:
122.25
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.625
Outside Diameter - Millimeter:
346.075
Other Features:
Components May or May Not Intermix Among Brands | Flanged | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
302500In-Lbs
Width - Inch:
4.813