CX 2 SLEEVE

COMPARE

CX 2 SLEEVE

Description
CX 2 COUPLING SLEEVE

TIMKEN LOVEJOY

Part # CX-2-SLEEVE

BDI # 23194500

Features

Component: Sleeve Assembly
Width - Millimeter: 127.254
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.1

Outside Diameter - Millimeter: 129.54
Other Features: HercuFlex | Continuous Style | 5000RPM Unbalanced Speed
Coupling Type: Gear Coupling
Torque: 44850In-Lbs
Width - Inch: 5.01

Price Inventory : Available to order
Loading Price
QTY