CX 5 SLEEVE

COMPARE

CX 5 SLEEVE

Description
CX-5-SLEEVE ; POR NON RETURNABLE

TIMKEN LOVEJOY

Part # CX-5-SLEEVE

BDI # 23194512

Features

Component: Sleeve Assembly
Width - Millimeter: 314.2
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.13

Outside Diameter - Millimeter: 308.102
Other Features: HercuFlex | Continuous Style | 2500RPM Unbalanced Speed
Coupling Type: Gear Coupling
Torque: 584890In-Lbs
Width - Inch: 12.37

Price Inventory : Available to order
Loading Price
QTY