1045G10/51 SLEEVE
Description
1045G10/51 SLEEVE ; 744987 13.625IN OUTSIDE DIAMETER STEEL
Part # 4400160
BDI # 18105106
Features
Component:
Sleeve Assembly
Width - Millimeter:
122.936
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.625
Outside Diameter - Millimeter:
346.075
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
371700In-Lbs
Width - Inch:
4.84
Features
Component:
Sleeve Assembly
Width - Millimeter:
122.936
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.625
Outside Diameter - Millimeter:
346.075
Other Features:
Components May or May Not Intermix Among Brands | Flanged | 1 - Moderate Slide Capacity | 2 - Greatest Slide Capacity
Coupling Type:
Gear Coupling
Torque:
371700In-Lbs
Width - Inch:
4.84
DGF 4.5 EB
Description
DGF 4.5 EB COUPLING SLEEVE ASSY ; 13-5/8" OD GEAR COUPLING STEEL
Part # 013139
BDI # 240245
Features
Component:
Sleeve Assembly
Width - Millimeter:
122.25
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.625
Outside Diameter - Millimeter:
346.075
Other Features:
Components May or May Not Intermix Among Brands | Flanged | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
302500In-Lbs
Width - Inch:
4.813
1045G20/52 SLEEVE
Description
1045G20/52 SLEEVE ; 744997 13-5/8" OD GEAR COUPLING STEEL
Part # 4400170
BDI # 18105105
Features
Component:
Sleeve Assembly
Width - Millimeter:
122.936
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.625
Outside Diameter - Millimeter:
346.075
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
371700In-Lbs
Width - Inch:
4.84